Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Al 3 Flute End Mill Rougher, 25.0Mm
Mfr # 13498430
Zoro # G1363952
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Square
- Finish Uncoated
- End Mill Application Slotting; Traditional Roughing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13498430
- Zoro # G1363952
- UPC # 697604134356
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Shank Dia. | 0.9843 in |
Overall Length | 5 in |
Flute Length | 1.9685 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Uncoated |
End Mill Application | Slotting; Traditional Roughing |
Helix Angle | 45 Degrees |
Shank Type | Straight |
Non Ferrous (N) Compatibility | Yes |
Construction | Solid |
Center Cutting | Yes |
Decimal Equivalent | 0.9843 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Mount 3" 4-Jaw Independent Lathe Chuck (3900-4712)
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 Pc (1VXK3)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX38)
- WELLER Crescent 18 in. Pry Bar 1 pk (DB18X)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/16 (13618754)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.157)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- M.A. FORD Tuffcut Xr 5 Flute End Mill Necked, 1/2 (17850042NA)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 9/32 (17728100A)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-250-005)
- M.A. Ford End Mills