Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Al 2 Flute End Mill Necked, 6.0Mm
Mfr # 13523620N
Zoro # G1339796
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13523620N
- Zoro # G1339796
- UPC # 697604135056
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Neck Dia. | 0.228 in |
Shank Dia. | 0.2362 in |
Neck Length | 1.0236 in |
Corner Radius | 0.012 in |
Overall Length | 2.5197 in |
Flute Length | 0.2756 in |
Details
Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | Slotting; Traditional Roughing; High Efficiency Milling; Finishing |
Non Ferrous (N) Compatibility | Yes |
Helix Angle | 30 Degrees |
Shank Type | Straight |
Decimal Equivalent | 0.2362 in |
Center Cutting | Yes |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SET WRENCH 11 PC METRIC 12 POINT (TL17328)
- SATA Curved Jaw Locking Pliers 7in (ST70621ME)
- DEWALT SDS Plus Chisel Bits (DW5349)
- BOSCH Orbital Sander, Soft Grip, 2.7 lb. (GSS20-40)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825001)
- M.A. FORD 3/16 X 3/8 X 2 Ball Xr (27918700B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- M.A. FORD Xt Endmill Endmill 3/8 X 1 (27837510B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/16 (13618754)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 1/4 (17725004A)
- CLEVELAND 5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x3/4x3 (C60576)
- M.A. Ford End Mills