Shop All High Performance Carbide End Mills
M.A. Ford
Tuffcut Al 2 Flute End Mill, 5/8
Mfr # 13562501
Zoro # G1348966
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 2
- End Mill Style Corner Radius
- Finish Uncoated
- End Mill Application Slotting; Traditional Roughing; High Efficiency Milling; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 13562501
- Zoro # G1348966
- UPC # 697604135391
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Corner Radius | 0.025 in |
Shank Dia. | 0.625 in |
Overall Length | 4.625 in |
Flute Length | 0.75 in |
Details
Material | Carbide |
Number of Flutes | 2 |
End Mill Style | Corner Radius |
Finish | Uncoated |
End Mill Application | Slotting; Traditional Roughing; High Efficiency Milling; Finishing |
Helix Angle | 30 Degrees |
Non Ferrous (N) Compatibility | Yes |
Shank Type | Straight |
Construction | Solid |
Center Cutting | Yes |
Decimal Equivalent | 0.625 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Protractor, Square Head, General’S Heavy Duty (17)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (40327)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- DRILL AMERICA 1/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/16)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- M.A. FORD Xt Endmill Endmill 3/8 X 1 (27837510B)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 3/4 (13875000)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (27818722B)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 5/8 (17862505A)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- M.A. Ford End Mills