Shop All Jobber Length Drill Bits
M.A. Ford
Straight Shank Drill Bit, Metric, 1.55mm
Mfr # 30006100
Zoro # G7230916
original price:
$16.65
21% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30006100
- Zoro # G7230916
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.55 mm |
Shank Dia. | 1/16 in |
Overall Length | 38.00 mm |
Flute Length | 16.00 mm |
Maximum Drilling Depth | 16 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.0610 |
Drill Bit Finish | Bright (Uncoated) |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Point Type | Four Facet |
List Number | 300 |
Coolant Through | No |
Measurement System | Metric |
Point type | Four Facet |
Description
Jobber Drill Bit, Drill Bit Size 1.55 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0610, Metric, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 12R 3/8 Npt Hs Ss (37910)
- YANKEE Reamer, Capscrew Counterbore 6mm, .2362 In (302-0.2362)
- WESTWARD Ratcheting Wrench, Head Size 7/16 in. (1LCP7)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- M.A. FORD 8.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDCR3150A)
- M.A. FORD Drill Bit 5X, Fractional, 1/2in, Carbide (2XDCR1772A)
- M.A. FORD Drill Bit 5X, Wire Size, #21 (2XDCR5312A)
- M.A. FORD 1/4" Carbide 118 Deg. Jobber Length Drill Bit (20425000)
- M.A. FORD Twister Gp 5X Drill, #74 (20402250)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1/16 (47704)
- M.A. Ford Drill Bits