Shop All Jobber Length Drill Bits
M.A. Ford
Straight Shank Drill Bit, Metric, 1.30mm
Mfr # 30005110
Zoro # G7230828
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30005110
- Zoro # G7230828
- UPC # 697604301772
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.30 mm |
Shank Dia. | 3/64 in |
Overall Length | 38.00 mm |
Flute Length | 16.00 mm |
Maximum Drilling Depth | 16 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Description
Jobber Drill Bit, Drill Bit Size 1.30 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.0512, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/16 (C47613)
- MARSHALLTOWN PREMIER Notched Trowel, Left, 1/2" x 1/2" x 1/2" (775SDL)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A3)
- MORSE 1-7/8" Carbide Grit Hole Saw (MHSG30)
- M.A. FORD 1/4" Carbide 118 Deg. Jobber Length Drill Bit (20425000)
- M.A. FORD 6.00mm Carbide 142 Deg. Jobber Length Drill Bit (2XDSR2362A)
- M.A. FORD Twister Gp 5X Drill, 43/64 (20467190)
- M.A. FORD Twister Gp 5X Drill, #74 (20402250)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- M.A. FORD Straight Shank Drill Bit, Fract., 1/16in (30006250)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.00mm (C74015)
- M.A. Ford Drill Bits