Shop All Stub Drills
M.A. Ford
Straight Flute Drill, 7/32" x 3/4" x 2"
Mfr # 20021870
Zoro # G7258139
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #16
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20021870
- Zoro # G7258139
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | #16 |
Details
Item | Straight Flute Drill |
Measurement System | Wire |
Description
Straight Flute Drill, Drill Bit Size #16, Wire
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALIGN Y-Axis 150 Power Table Feed 110V~1 Phase (3129-0156)
- LYNDEX-NIKKEN Jacobs Taper Holder, R8, #3, 0.812in Dia. (870-003-0.13)
- WILLIAMS Box End Wrench, 12-Point, 1 5/8 Inch Opening, Straight (JHWSFH-1810W)
- WHEELER-REX Blade, Wheeler Rex (3293)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- M.A. FORD Twister Gp 3X Drill, 5/16 (20631250)
- M.A. FORD Twister Gp 3X Drill, 2.00Mm (22607870)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- M.A. FORD Twister Gp 3X Drill, 35/64 (20654690)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- M.A. Ford Stub Drills