Shop All Jobber Length Drill Bits
M.A. Ford
Solid Carbide Drill, 1/4"
Mfr # 20725000
Zoro # G7287421
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 60 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20725000
- Zoro # G7287421
- UPC # 697604272867
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Description
Jobber Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 60 Degrees , Decimal Equivalent 0.2500, Fractional Inch, Non-Coolant Through
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector with free replacement bag (DC2000A)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YP77)
- EXCEL BLADES K18 Grip-On Hobby Knife, Soft Grip with Safety Cap Asst. Colors, 12pk. (16018)
- CURRENT TOOLS 1-1/4" Piece Maker SS Stainless Steel Knock-Out Die (1545)
- M.A. FORD Countersink, 6 Flute, HSS (79062502)
- M.A. FORD Countersink, 6 Flute (79025003)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- M.A. FORD Twister Gp 5X Drill, #60 (20404000)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- M.A. FORD 1/4" Carbide 118 Deg. Jobber Length Drill Bit (20425000)
- CENTURY DRILL & TOOL 31/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24231)
- M.A. Ford Jobber Length Drill Bits