Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 9/32 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish
Mfr # 2XDSS2812A
Zoro # G3719960
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2813
- Drill Bit Point Angle 142 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDSS2812A
- Zoro # G3719960
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Flute Length | 1 1/2 in |
Depth:Dia. Ratio | 3xD |
Shank Dia. | 5/16 in |
Depth x Dia. Ratio | 3xD |
Sizes Included | 9/32" |
Overall Length | 3 1/4 in |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.2813 |
Drill Bit Point Angle | 142 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Altima |
Flute Type | Straight |
List Number | 2XDSS |
Grade | General Purpose |
Application | Metalworking |
Coolant Through | No |
Point Type | S , Web Thinned |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Decimal Equivalent 0.2813
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Deep Socket, black oxide (69118)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT22)
- KLEIN TOOLS Tool Tether, 10-Pound Maximum Load (TT1)
- WESTWARD Alloy Steel Tap, 5/16-18 UNC (CCT1060-89)
- M.A. FORD Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009800)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20043750)
- M.A. FORD Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20018750)
- M.A. FORD Twister Hi-Tuff Drill, 6.50Mm (20525590T)
- M.A. FORD Twister Hi-Tuff Drill, #26 (20514700)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20506250)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- M.A. Ford Drill Bits