Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20043750
Zoro # G7171477
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Decimal Equivalent 0.4375
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20043750
- Zoro # G7171477
- UPC # 697604206978
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 2 3/4 in |
Flute Length | 1 in |
Depth:Dia. Ratio | 3xD |
Sizes Included | 1/16" |
Depth x Dia. Ratio | 3xD |
Fractional Size (In.) | 7/16 |
Description
Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Keyless Chuck (42-66-0755)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#3 Bit Std Length, Chrome Socket (D006203)
- TITAN REBUILD KIT 1/2 DR. RATCHET (TL11370)
- DRILL AMERICA 37/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP37/64)
- M.A. FORD Twister Hi-Tuff Drill, 6.50Mm (20525590T)
- M.A. FORD Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612850)
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612500)
- M.A. FORD Twister Hi-Tuff Drill, #26 (20514700)
- M.A. FORD Twister Hi-Tuff Drill, 1/8 (20512500T)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20643750)
- CLEVELAND Screw Machine Drill Bit, 11.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14817)
- M.A. Ford Screw Machine Length Drill Bits