Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20005200
Zoro # G7170969
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0520
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20005200
- Zoro # G7170969
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #55 |
Flute Length | 5/16 in |
Depth:Dia. Ratio | 3xD |
Shank Dia. | 3/64 in |
Sizes Included | #55 |
Overall Length | 1 1/2 in |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.0520 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Shank Type | Straight |
Flute Type | Straight |
Number of Flutes | 2 |
Coolant Through | No |
Grade | General Purpose |
List Number | 200 |
Point Type | Web Thinned |
Cutting Direction | Right Hand |
Application | Metalworking |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size #55, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0520
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mandrel 9/166 HSS medium (HSBAM)
- GARDNER BENDER Hand Bender, 3/4" EMT 1/2", Rigid Alum (961H)
- CROWN TOOLS Veneer Saw - 16 TPI (20195)
- RICHELIEU HARDWARE (5-Piece) 6-inch (152 mm) Bi-Metal Reciprocating Saw Blade Set (812770)
- M.A. FORD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20005950)
- M.A. FORD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20050000)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20625000)
- M.A. FORD Twister Hi-Tuff Drill, #26 (20514700)
- M.A. FORD Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612850)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20643750)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49225)
- M.A. Ford Screw Machine Length Drill Bits