Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20009800
Zoro # G7171267
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.0980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20009800
- Zoro # G7171267
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Dia. | 3/32 in |
Overall Length | 1 1/2 in |
Flute Length | 1/2 in |
Depth:Dia. Ratio | 3xD |
Sizes Included | #40 |
Depth x Dia. Ratio | 3xD |
Wire Size | #40 |
Description
Screw Machine Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0980
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Green Cross Line & Plumb Points Laser (3522-21)
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated (68620-I)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 26 160)
- M.A. FORD Screw Machine Drill Bit, #52 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20606350)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20043750)
- M.A. FORD Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612850)
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612500)
- M.A. FORD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20007810)
- M.A. FORD Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20503120)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- M.A. Ford Drill Bits