Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 3/16 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish
Mfr # 2XDSS1875A
Zoro # G7173559
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 142 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDSS1875A
- Zoro # G7173559
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 1/2 in |
Flute Length | 1 in |
Depth:Dia. Ratio | 3xD |
Sizes Included | 3/16" |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.1875 |
Drill Bit Point Angle | 142 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Altima |
Flute Type | Straight |
Application | Metalworking |
Point Type | S , Web Thinned |
Grade | General Purpose |
Coolant Through | No |
List Number | 2XDSS |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Decimal Equivalent 0.1875
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Extension (78/782J)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- M.A. FORD Screw Machine Drill Bit, 9/32 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (2XDSS2812A)
- M.A. FORD Twister Hi-Tuff Drill, #68 (20503100)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20606250)
- M.A. FORD Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20005200)
- YG-1 TOOL CO Carbide Drills, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide (DH404140)
- M.A. Ford Screw Machine Length Drill Bits