Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 1/8 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish
Mfr # 2XDSS1250A
Zoro # G7173385
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type S , Web Thinned
- Shank Dia. 1/8 in
- Decimal Equivalent 0.1250
- Drill Bit Grouping Drill Bit
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2XDSS1250A
- Zoro # G7173385
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Shank Dia. | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 2 1/4 in |
Drill Bit Size | 1/8 in |
Sizes Included | 1/8" |
Flute Length | 3/4 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Point Type | S , Web Thinned |
Decimal Equivalent | 0.1250 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Solid Carbide |
Coolant Through | No |
Grade | General Purpose |
Application | Metalworking |
List Number | 2XDSS |
Item | Screw Machine Drill Bit |
Drill Bit Finish | Altima |
Flute Type | Straight |
Drill Bit Point Angle | 142 Degrees |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 142 Degrees , Non-Coolant Through, Decimal Equivalent 0.1250
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 30mm 6 Point 55mm 3/4 Sq. Drive (6400M-30)
- SHEFFIELD Knife, Truxton, 5", Drop Point, Fixed Blade (12149)
- HOUGEN-OGURA 7/16 in. T Round Die, >1/4-3/8THK (75505)
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 13mm (80135D)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20625000)
- M.A. FORD Twister Hi-Tuff Drill, 1/8 (20512500T)
- M.A. FORD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20050000)
- M.A. FORD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20007810)
- M.A. FORD Screw Machine Drill Bit, #52 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20606350)
- M.A. FORD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009370)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- M.A. Ford Drill Bits