Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 1/32 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish
Mfr # 20503120
Zoro # G7171860
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/32 in
- Decimal Equivalent 0.0313
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20503120
- Zoro # G7171860
- UPC # 697604250735
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/32 in |
Shank Dia. | 1/32 in |
Overall Length | 1/2 in |
Flute Length | 3/8 in |
Sizes Included | 1/32" |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.0313 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiN |
Shank Type | Straight |
Flute Type | Straight |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Application | Metalworking |
List Number | 205 |
Coolant Through | No |
Grade | General Purpose |
Point Type | Web Thinned |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Decimal Equivalent 0.0313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- DRILL AMERICA 8" Half Round Bastard File (DIC04896)
- MILWAUKEE TOOL String Trimmer and Blower, 18 V, 600 cfm (2825-21ST, 2824-20)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91701-12-06)
- M.A. FORD Screw Machine Drill Bit, 9/32 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (2XDSS2812A)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20506250)
- M.A. FORD Twister Hi-Tuff Drill, #26 (20514700)
- M.A. FORD Twister Hi-Tuff Drill, 1/8 (20512500T)
- M.A. FORD Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20018750)
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (2XDSS1250A)
- WIDIA Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A07938)
- M.A. Ford Screw Machine Length Drill Bits