Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 1.25 mm Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20004920
Zoro # G7170996
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.25 mm
- Decimal Equivalent 0.0492
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20004920
- Zoro # G7170996
- UPC # 697604200730
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.25 mm |
Shank Dia. | 1.25 mm |
Overall Length | 38.00 mm |
Flute Length | 8.00 mm |
Sizes Included | 1.25mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Metric Size | 1.25mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1.25 mm, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0492
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 9/16" Deep Length, Impact Socket (D007518)
- TEKTON 1/4 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD03214)
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444858)
- STAHLWILLE TOOLS TORX® screwdriver DRALL+ TORX-SizeT25 blade length 100 mm (46503025)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20625000)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20506250)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20006250)
- M.A. FORD Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20650000)
- M.A. FORD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20050000)
- OSG Flat Bottom Drill Bit, 11.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331100)
- M.A. Ford Screw Machine Length Drill Bits