Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20006250
Zoro # G7171206
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/16 in
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 20006250
- Zoro # G7171206
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 1/2 in |
Flute Length | 5/16 in |
Sizes Included | 1/16" |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Shank Type | Straight |
Drill Bit Point Angle | 135 Degrees |
Decimal Equivalent | 0.0625 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Flute Type | Straight |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
List Number | 200 |
Application | Metalworking |
Coolant Through | No |
Grade | General Purpose |
Point Type | Web Thinned |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0625
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set for Insul. Flag Trmnls, 10-12 AWG (9PK-3003D42)
- BIG HORN Shelf Pin Drilling Jig with 1/4 Inch & 5mm Self Centering Bits (19653)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/8" (48mm) (FCH0178-G)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- M.A. FORD Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20005200)
- M.A. FORD Screw Machine Drill Bit, #52 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20606350)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- M.A. FORD Twister Hi-Tuff Drill, #68 (20503100)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- M.A. FORD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009370)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14718)
- M.A. Ford Drill Bits