Shop All Screw Machine Length Drill Bits
M.A. Ford
Screw Machine Drill Bit, 1/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish
Mfr # 20606250
Zoro # G7334470
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20606250
- Zoro # G7334470
- UPC # 697604260611
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 1 1/2 in |
Flute Length | 3/8 in |
Sizes Included | 1/16" |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.0625 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Shank Type | Straight |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
List Number | 206 |
Grade | General Purpose |
Application | Metalworking |
Point Type | Four Facet |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Description
Screw Machine Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0625
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Drive Hammer Steel, Pointed Spade (HS1826)
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- EAZYPOWER Security Bits Kit, 34 pcs. (88134)
- MAYHEW 6-Piece Cold Chisel Kit (60560)
- M.A. FORD Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612850)
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 142 Degrees Point Angle, Solid Carbide, Altima Finish (2XDSS1250A)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- M.A. FORD Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20031250)
- M.A. FORD Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20005950)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20643750)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50812)
- M.A. Ford Drill Bits