Shop All Hand Reamers
M.A. Ford
Reamer, Carbide, 4 Flute, 3/32" dia.
Mfr # 27209370
Zoro # G2138299
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 3/32"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27209370
- Zoro # G2138299
- UPC # 697604013415
- Country of Origin United States
- Category Hand Reamers
Dimensions
Reamer Size | 3/32" |
Details
Item | Reamer |
Material - Machining | Carbide |
Description
Reamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 24mm, Metric, Black Oxide (54RZ50)
- STARRETT Kwik Change Arbor Kit, Steel Drill -SDS (A6-6)
- OLD FORGE Screwdriver with Cushion G, No. 2, 18" (5218P)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- HHIP #5/A 11/32-3/8" High Speed Steel Adjustable Blade Reamer (2006-0074)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- WALTER Hand reamers F1131-6 (F1131-6)
- M.A. Ford Hand Reamers