Shop All Hand Reamers
M.A. Ford
Reamer, Carbide, 4 Flute, 10.00" dia.
Mfr # 27239370
Zoro # G2132288
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 10"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27239370
- Zoro # G2132288
- UPC # 697604019790
- Country of Origin United States
- Category Hand Reamers
Dimensions
Reamer Size | 10" |
Details
Item | Reamer |
Material - Machining | Carbide |
Description
Reamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 6" Standard Duty Combination Vise with Swivel Base (WS6)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82337D2B113580)
- VEGA Hex Ball L-Key (Long), 8 mm (HB080L)
- PROTO 3/8" Drive Socket Set, SAE, 13 pcs (J52304)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- WESTWARD Adj Hand Reamer, 1 3/16 -1 11/32, 11, HSS (4LGT7)
- DRILL AMERICA 1-1/8" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/8)
- H & H INDUSTRIAL PRODUCTS I High Speed Steel Adjustable Blade Reamer (1-1/16~1-3/16) (2006-9186)
- HHIP M 1-13/16 To 2-7/32" High Speed Steel Adjustable Blade Reamer (2006-0090)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- HHIP K 1-11/32 To 1-1/2"High Speed Steel Adjustable Blade Reamer (2006-0088)
- M.A. Ford Reamers