Shop All Hand Reamers
M.A. Ford
Reamer, Carbide, 4 Flute, 0.2135" dia.
Mfr # 27221350
Zoro # G2132008
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 0.2135"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27221350
- Zoro # G2132008
- UPC # 697604033130
- Country of Origin United States
- Category Hand Reamers
Dimensions
Reamer Size | 0.2135" |
Details
Item | Reamer |
Material - Machining | Carbide |
Description
Reamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 Amp Panel Saw Replacement Motor (6486-20)
- IRWIN Bit Drill #1 Unibit (10231)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m16 x 2 (DWTB16X2)
- HORIZON TOOL Sae In Line Dowell Pin Puller (95200)
- DRILLCO 11/32, HAND REAMER SPIRAL FLUTE - 4450E (445E122)
- H & H INDUSTRIAL PRODUCTS C High Speed Steel Adjustable Blade Reamer (19/32-21/32) (2006-9180)
- H & H INDUSTRIAL PRODUCTS M High Speed Steel Adjustable Blade Reamer (1-13/16~2-7/32) (2006-9190)
- DRILLCO 9/32, HAND REAMER SPIRAL FLUTE - 4450E (445E118)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- DRILL AMERICA 19/32" HSS Spiral Flute Hand Reamer (DWRRHDSP19/32)
- DRILL AMERICA 27/32" HSS Spiral Flute Hand Reamer (DWRRHDSP27/32)
- M.A. Ford Hand Reamers