Shop All Hand Reamers
M.A. Ford
Reamer, Carbide, 4 Flute, 0.1995" dia.
Mfr # 27219950
Zoro # G2131999
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Reamer Size 0.1995"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27219950
- Zoro # G2131999
- UPC # 697604032904
- Country of Origin United States
- Category Hand Reamers
Dimensions
Reamer Size | 0.1995" |
Details
Item | Reamer |
Material - Machining | Carbide |
Description
Reamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1 BLU)
- PERFORMANCE TOOL Combo Wrench 12Pt 14Mm (W316C)
- SUPERIOR PARTS Aftermarket Bostitch Piston Driver Assembly without O-Ring Fits N62FN & N62FNK-2 (SP 107510)
- J.W. WINCO GN352.2-38-25-3/8X16-55 Rubber Bumper Tapped Hole (352.2-38-25-3/8-55)
- DRILLCO 1-7/16, HAND REAMER SPIRAL FLUTE - 4450E (445E228)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- HHIP K 1-11/32 To 1-1/2"High Speed Steel Adjustable Blade Reamer (2006-0088)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- H & H INDUSTRIAL PRODUCTS K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) (2006-9188)
- DRILL AMERICA C HSS Adjustable Reamer 19/32" - 21/32" (DWRRADJC)
- DRILL AMERICA 29/64" HSS Straight Flute Hand Reamer (DWRRHD29/64)
- M.A. Ford Reamers