Shop All Hand Reamers
M.A. Ford
Reamer, Carbide, 4 Flute, 0.1925" dia.
Mfr # 27219250
Zoro # G2138247
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reamer Size 0.1925"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27219250
- Zoro # G2138247
- UPC # 697604032799
- Country of Origin United States
- Category Hand Reamers
Dimensions
Reamer Size | 0.1925" |
Details
Item | Reamer |
Material - Machining | Carbide |
Description
Reamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1850)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- DRILL AMERICA 6 in L x 14 TPI Bi-Metal (DMS03-7614)
- CRAFTSMAN Sockets, 6-pc SAE Hex Bit Socket, SAE 3/8" Drive (CMMT34447)
- WESTWARD Adj Hand Reamer, 15/32-17/32, 5 1/2, HSS (4LGR7)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- WESTWARD Adjustable Hand Reamer Set, HSS, 8 Pcs (4LGU3)
- YG-1 TOOL CO Fiberglass Router Multi Flutes Burr End (URT5A1AK0250)
- DRILLCO 1/2, HAND REAMER STRAIGHT FLUTE - 4400E (440E132)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Reamer (DWRRHDSP5/8)
- GWS TOOL GROUP 427341 Reamer (427341)
- M.A. Ford Reamers