Shop All Hand Reamers
M.A. Ford
Reamer, Carbide, 4 Flute, 0.1825" dia.
Mfr # 27218250
Zoro # G2138326
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Reamer Size 0.1825"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27218250
- Zoro # G2138326
- UPC # 697604032607
- Country of Origin United States
- Category Hand Reamers
Dimensions
Reamer Size | 0.1825" |
Details
Item | Reamer |
Material - Machining | Carbide |
Description
Reamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (8430)
- BON TOOL Bon 27-197 San Angelo Digging Bar, 14 Lb 60" (27-197)
- KNIPEX Precision Nippers, 5 In (78 61 125)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- DRILL AMERICA 19/32" HSS Spiral Flute Hand Reamer (DWRRHDSP19/32)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- WESTWARD Adjustable Hand Reamer Set, HSS, 3 Pcs (4LGU2)
- WESTWARD Adj Hand Reamer, 27/32-15/16, 8, HSS (4LGT4)
- HHIP 3/4 X .962 X .876 X 1-3/8 X 3-1/4 Taper 3/4 Spiral Flute Pipe Reamer (2006-2058)
- M.A. Ford Reamers