Shop All Square End Mills
M.A. Ford
Pcd Endmill 8Mm 2 Flute
Mfr # DE2SM0800
Zoro # G1346087
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material PCD
- Number of Flutes 2
- Shank Dia. 0.315 in
- Overall Length 2.5197 in
- End Mill Style Chamfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # DE2SM0800
- Zoro # G1346087
- UPC # 697604901125
- Country of Origin United States
- Category Square End Mills
Dimensions
Shank Dia. | 0.315 in |
Overall Length | 2.5197 in |
Neck Length | 0.9449 in |
Neck Dia. | 0.295 in |
Chamfer Width | 0.01 in |
Flute Length | 0.3937 in |
Details
End Mill Material | PCD |
Number of Flutes | 2 |
End Mill Style | Chamfer |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Shank Type | Straight |
Helix Angle | Straight |
Finish | Uncoated |
Workpiece Compatibility | Non-Ferrous |
Center Cutting | Yes |
Decimal Equivalent | 0.315 in |
Construction | Brazed |
Chamfer Angle | 45 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL T-Handle Floor Scraper w/7" Blade (GG393)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523-TiN)
- KLEIN TOOLS Black Leather 8 Pockets, 5164 (5164)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- M.A. FORD End Mill, 1/8" Dia, 3/8" Cut, Carbide (11112500)
- M.A. FORD Bur, Carbide, 20 Flute, 3/8" dia. (41375027E)
- M.A. FORD End Mill, 4.00mm Dia, 11.00mm Cut, Carbide (17815700A)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- M.A. FORD End Mill, 1/16" Dia, 3/16" Cut, Carbide (11106250)
- M.A. FORD End Mill, 1/2" Dia, 1/2" Cut, Carbide (17750000A)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-045-150K)
- M.A. Ford Square End Mills