Shop All Square End Mills
M.A. Ford
Pcd Endmill 10Mm 2 Flute
Mfr # DE2SM1000
Zoro # G1347021
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material PCD
- Number of Flutes 2
- Shank Dia. 0.3937 in
- Overall Length 2.9528 in
- End Mill Style Chamfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # DE2SM1000
- Zoro # G1347021
- UPC # 697604901149
- Country of Origin United States
- Category Square End Mills
Dimensions
Shank Dia. | 0.3937 in |
Overall Length | 2.9528 in |
Neck Length | 1.1811 in |
Neck Dia. | 0.374 in |
Chamfer Width | 0.01 in |
Flute Length | 0.5906 in |
Details
End Mill Material | PCD |
Number of Flutes | 2 |
End Mill Style | Chamfer |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Finish | Uncoated |
Helix Angle | Straight |
Shank Type | Straight |
Workpiece Compatibility | Non-Ferrous |
Center Cutting | Yes |
Decimal Equivalent | 0.3937 in |
Chamfer Angle | 45 Degrees |
Construction | Brazed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Stand With Storage Cabinet For Collins 22A (E-239)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L (54TM72)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- MASTER APPLIANCE Attachment, Heat Gun (35292)
- M.A. FORD End Mill, 3/8" Dia, 1-1/4" Cut, Carbide (13837506)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- M.A. FORD End Mill, 1/2" Dia, 1/2" Cut, Carbide (17750000A)
- M.A. FORD End Mill, 3/16" Dia, 1/2" Cut, Carbide (13818752)
- M.A. FORD End Mill, 1/4" Dia, 1" Cut, Carbide (13825005)
- M.A. FORD End Mill, 1/2" Dia, 1" Cut, Carbide (11150000A)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-125-1000)
- M.A. Ford End Mills