Shop All Ball End Mills
M.A. Ford
Pcd Ball Em 1/8 1 Flute
Mfr # DE1B1250
Zoro # G1348476
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material PCD
- Number of Flutes 1
- Shank Dia. 0.125 in
- Helix Angle Straight
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # DE1B1250
- Zoro # G1348476
- UPC # 697604901194
- Country of Origin United States
- Category Ball End Mills
Dimensions
Shank Dia. | 0.125 in |
Neck Length | 0.625 in |
Overall Length | 1.5 in |
Neck Dia. | 0.113 in |
Flute Length | 0.25 in |
Details
End Mill Material | PCD |
Number of Flutes | 1 |
Helix Angle | Straight |
Shank Type | Straight |
End Mill Style | Ball |
Finish | Uncoated |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; 3D Surfacing; Finishing |
Workpiece Compatibility | Non-Ferrous |
Center Cutting | Yes |
Construction | Brazed |
Decimal Equivalent | 0.125 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 46mm (54PN71)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM480XU)
- FEIN Chuck 16Mm With B16 Adaptor (63901023011)
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/2 (14050000C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, .0750 (15007500)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 1/4 (14025000C)
- M.A. FORD Tuffcut Gp 4 Flute Ball Nose End Mill, 5/16 (14031250C)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 2.5Mm (15009840)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- M.A. Ford Ball End Mills