Shop All Screw Machine Length Drill Bits
M.A. Ford
P Size, Carbide, Straight Shank
Mfr # 20532300
Zoro # G1304857
product price: $72.35
/ea
$72.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size P
- Drill Bit Material Carbide
- Shank Type Straight
- Primary Material Application Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 20532300
- Zoro # G1304857
- UPC # 697604256164
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Size | P |
Flute Length | 1.6875 in |
Overall Length | 2.9375 in |
Shank Dia. | 0.323 in |
Details
Drill Bit Material | Carbide |
Shank Type | Straight |
Primary Material Application | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Number of Flutes | 2 |
Finish | Uncoated |
Helix Angle | 12 Degrees |
Included Angle | 135 Degrees |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 12", 1-1/2", Natural (W-73)
- EXCELTA 4 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (9244E)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-X (C66052)
- DRILL AMERICA 6 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8206)
- M.A. FORD Twister Hi-Tuff Drill, 1/4 & E (20525000)
- M.A. FORD Twister Hi-Tuff Drill, 5/32 (20515620)
- M.A. FORD Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20056250)
- M.A. FORD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009370)
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20506250)
- M.A. FORD Twister Hi-Tuff Drill, #26 (20514700)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49373)
- M.A. Ford Screw Machine Length Drill Bits