Shop All Chucking Reamers
M.A. Ford
No V Reamer
Mfr # 27237700
Zoro # G1367120
original price:
$116.94
9% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Finish Uncoated
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27237700
- Zoro # G1367120
- UPC # 697604019691
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Size | V |
Shank Dia. | 0.363 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Finish | Uncoated |
Number of Flutes | 6 |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 24" Wall Organizer (TB-53)
- MILWAUKEE TOOL M12 Power Source (49-24-2310)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 1-3/4" - (145MN416-TH)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .1540 No 23 Reamer (27215400)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- M.A. FORD 17/32 Reamer (27253120)
- DRILLCO 5/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E110)
- M.A. Ford Chucking Reamers