Shop All Chucking Reamers
M.A. Ford
No S Reamer
Mfr # 27234800
Zoro # G1362729
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.25 in
- Number of Flutes 6
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27234800
- Zoro # G1362729
- UPC # 697604019417
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.25 in |
Overall Length | 3.5 in |
Shank Dia. | 0.332 in |
Size | S |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Taping Knife, BS, Soft Grip, 8 (DXTT-2-124)
- WILTON Soft Face Sledge, 2-1/2 lb., 14 In, Steel (40212)
- DAYTON Disc Sander, 1 hp, 9 in Disc Dia, 2510 RPM Disc Speed, Corded, 120 V (35GW71A)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328448)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .1950 Reamer (27219500)
- M.A. FORD .2790 Reamer (27227900)
- DRILL AMERICA # 8 1-11/16" 2" Straight Shank Shell Reamer Arbor (DWRSRA8SS)
- M.A. Ford Reamers