Shop All Chucking Reamers
M.A. Ford
No O Reamer
Mfr # 27231600
Zoro # G1357652
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Size O
- Shank Dia. 0.301 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 27231600
- Zoro # G1357652
- UPC # 697604019134
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Size | O |
Shank Dia. | 0.301 in |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLSON SAW BAND SAW BLADE 105"" (14505)
- KETT TOOL 1-1/4X44 Saw Blades 157-14 (157-14)
- WESTWARD Ratcheting Wrench, Head Size 5/16 in. (3LU34)
- WESTWARD Tap/Die Set, 16 PC, HSS (1PZ33)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .2480 #Metric# 6.30Mm Re (27224800)
- M.A. FORD .1800 No 15 Reamer (27218000)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- M.A. FORD .0485 Reamer (27204850)
- M.A. FORD .1975 Reamer (27219750)
- DRILLCO 1/2, S/S HELICL FLUTE CHUCK REAMER -4375E (437E132)
- M.A. Ford Reamers