Shop All Chucking Reamers
M.A. Ford
No M Reamer
Mfr # 27229500
Zoro # G1353330
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Number of Flutes 6
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27229500
- Zoro # G1353330
- UPC # 697604018892
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Shank Dia. | 0.285 in |
Size | M |
Overall Length | 3.5 in |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Number of Flutes | 6 |
Finish | Uncoated |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 36" Pinch Bar, 1.17 Width Of Cut (D056036)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- VEGA Bit Holder, 7/16 x 3/8 Quick Release Squ (2HQ716SK)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 14T 6LG (5pk) (ML48-00-5182)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .1240 Reamer (27212400)
- M.A. FORD .1595 Reamer (27215950)
- M.A. FORD .1975 Reamer (27219750)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- DRILLCO 1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E108)
- M.A. Ford Reamers