Shop All Chucking Reamers
M.A. Ford
No J Reamer
Mfr # 27227700
Zoro # G1356456
original price:
$58.52
8% off
new price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Shank Type - Machining Straight
- Flute Length 1.125 in
- Material Applications Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 27227700
- Zoro # G1356456
- UPC # 697604018731
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Flute Length | 1.125 in |
Overall Length | 3.5 in |
Shank Dia. | 0.27 in |
Size | J |
Details
Material - Machining | Carbide |
Shank Type - Machining | Straight |
Material Applications | Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material |
Finish | Uncoated |
Number of Flutes | 6 |
Construction | Solid |
Helix Angle | Straight |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- DYNAMIC Tools 1" Adapter Drive 1" Female X 3/4" Male, Black Impact (D025820)
- PROTO 3/8" Drive Impact Locking Extension, SAE, 1 pcs, Black Oxide, 6 in L (J7206L)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD No M Reamer (27229500)
- M.A. FORD .1715 Reamer (27217150)
- M.A. FORD .1560 Reamer (27215600)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- M.A. FORD .3100 Reamer (27231000)
- DRILLCO 1-1/2, S/S STR FLUTE CHUCK REAMER - 4300E (430E232)
- M.A. Ford Reamers