Shop All High Performance Carbide End Mills
M.A. Ford
Micro End Mill 3.0Mmx4.50Mmxn8
Mfr # 3MVR0625R.010AH
Zoro # G1325376
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 3
- End Mill Style Corner Radius
- Finish ALtima® 52
- End Mill Application High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 3MVR0625R.010AH
- Zoro # G1325376
- UPC # 697604391032
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Overall Length | 1.5 in |
Corner Radius | 0.01 in |
Shank Dia. | 0.125 in |
Flute Length | 0.188 in |
Details
Material | Carbide |
Number of Flutes | 3 |
End Mill Style | Corner Radius |
Finish | ALtima® 52 |
End Mill Application | High Efficiency Milling; Slotting; Traditional Roughing; Finishing |
Stainless (M) Compatibility | Yes |
Helix Angle | 31 to 35 Degrees |
Super Alloy (S) Compatibility | Yes |
Shank Type | Straight |
Center Cutting | Yes |
Decimal Equivalent | 0.0625 in |
Construction | Solid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Box Beam Level Set, 16 and 48 in L, 2 Pc (37816)
- KNIPEX Knipex 7491250 1 0 in. High Leverage Centre Cutter (KNT-7491250)
- CRAFTSMAN 1/4-in Angle Die Grinder (CMXPTSG1006NB)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/4 (27725000B)
- M.A. FORD 10Mm Endmill 2.0Mm Rad (278 1000N3-2.0RB)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm (13878740R.059)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8 (27712500B)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637505)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- M.A. Ford High Performance Carbide End Mills