Shop All Micro Size Drill Bits
M.A. Ford
Micro Drll Bit, Carbde, 130D, Wire, 1-1/2inL
Mfr # 30203100
Zoro # G7237968
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Size #68
- Decimal Equivalent 0.0310
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30203100
- Zoro # G7237968
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #68 |
Size | #68 |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 1/4 in |
Depth:Dia. Ratio | 5xD |
Dimension Type | Wire Size |
Details
Item | Micro Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.0310 |
Drill Bit Material | Solid Carbide |
Material | Carbide |
Drill Bit Point Angle | 130 Degrees |
Point Angle | 130 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point Type | 4 Facet Point |
List Number | 302 |
Description
Micro Drill Bit, Drill Bit Size #68, Drill Bit Point Angle 130 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screw Extractor, No. 4 (80940)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SH Pallet (SH PALLET)
- CST/BERGER Magnet Locator, 40 In L, (6) AA Batteries (19-555)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YR90)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 70 (30202800)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- M.A. FORD Twister Micro-Tuff Drill, #83 (30501200AM)
- M.A. FORD Micro Drill, Carbide, 130D, Wire, Size 52 (30206350)
- M.A. FORD Twister Micro-Tuff Drill, #80 (30501350)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- M.A. Ford Drill Bits