Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill, Carbide, 130D, Wire, Size 52
Mfr # 30206350
Zoro # G7238169
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Size #52
- Decimal Equivalent 0.0635
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30206350
- Zoro # G7238169
- UPC # 697604323538
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #52 |
Size | #52 |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 0.48 in |
Maximum Drilling Depth | 0.385 in |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 6xD |
Shank Length | 1.02 in |
Drill Diameter Tolerance | +0.0000/-0.0005 in |
Drill Length Class | Micro Length |
Description
Micro Drill, Drill Bit Size #52, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000/-0.0005 in, Helical, 35 Degrees , General Purpose
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 12" Ratchet, 12" L, Chrome (48-22-9037)
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Blue (ACPTRBL)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328436)
- LISLE TORX BIT MASTER 12pc SET (LI27200)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 0.4mm (30201570)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 68 (30203101)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030)
- M.A. FORD Twister Micro-Tuff Drill, #86 (30501050)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 1.25mm (30204920)
- M.A. Ford Micro Size Drill Bits