Shop All High Speed Steel End Mills
M.A. Ford
Micro Drill, Carbide, 130D, Wire, Size 39
Mfr # 30209950
Zoro # G7233725
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0995
- Flute Length 31/64 in
- Number of Pieces 1
- Overall Length 1 1/2 in
- Drill Bit Size #39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30209950
- Zoro # G7233725
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Flute Length | 31/64 in |
Overall Length | 1 1/2 in |
Drill Bit Size | #39 |
Depth:Dia. Ratio | 3xD |
Drill Bit Dimension Type | Wire |
Dimension Type | Wire Size |
Size | #39 |
Shank Dia. | 1/8 in |
Details
Item | Micro Drill Bit |
Decimal Equivalent | 0.0995 |
Number of Pieces | 1 |
Point Type | 4 Facet Point |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Grouping | Drill Bit |
Point Angle | 130 Degrees |
Material | Carbide |
List Number | 302 |
Cutting Direction | Right Hand |
Description
Micro Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 130 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- N (46784)
- MAKITA Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk (B-39578)
- MAKITA Punch, JN1601 (A-83951)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (41120)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 3/64in (30504690AM)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x3x5 (C41390)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/8x3/8x3/8x2-5/16 (C41520)
- DRILL AMERICA 2"x1-1/4" HSS 2 Flute Single End End Mill, Finish: Uncoated (Bright) (DWCT372)
- YG-1 TOOL CO HSS End Mill, Double, 1/4in. Dia., 2Flutes (11047)
- M.A. Ford High Speed Steel End Mills