Shop All High Speed Steel End Mills
M.A. Ford
Micro Drill, Carbide, 130D, Wire, Size 38
Mfr # 30210150
Zoro # G7233987
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Finish Uncoated
- Size #38
- List Number 302
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30210150
- Zoro # G7233987
- UPC # 697604324931
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Size | #38 |
Depth:Dia. Ratio | 3xD |
Dimension Type | Wire Size |
Drill Bit Dimension Type | Wire |
Flute Length | 31/64 in |
Shank Dia. | 1/8 in |
Drill Bit Size | #38 |
Overall Length | 1 1/2 in |
Sizes Included | #38 |
Maximum Drilling Depth | 0.328 in |
Drill Diameter Tolerance | +0.0000/-0.0005 in |
Drill Length Class | Micro Length |
Shank Length | 1.02 in |
Description
Micro Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 130 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Digital Mini Height Gauge, 0-6" Range w/Scriber - 35-629 (35-629)
- MILWAUKEE TOOL 2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8631)
- IRWIN TOOLS 10R The Original 10 Straight Jaw Locking Plier (102L3)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4B)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 3/64in (30504690AM)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Double End End Mill, Flute Length: 9/16" (DWCT210)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- WALTER Micro Drill, 1.35mm, Carbide, DB130-05-01.350U0-WJ30UU (DB130-05-01.350U0-WJ30UU)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT306)
- M.A. Ford End Mills