Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill, Carbide, 130D, Metric, 1.25mm
Mfr # 30204920
Zoro # G7238126
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.25 mm
- Size 1.25mm
- Decimal Equivalent 0.0492
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30204920
- Zoro # G7238126
- UPC # 697604323019
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.25 mm |
Size | 1.25mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 10.16 mm |
Maximum Drilling Depth | 8.28 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 7xD |
Drill Length Class | Micro Length |
Shank Length | 1.0961 in |
Drill Diameter Tolerance | +0.0000/-0.0005 in |
Description
Micro Drill Bit, Drill Bit Size 1.25 mm, Drill Bit Point Angle 130 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO Mag Base W/ Fine Adjust & Water Res Indicator (72-585-155)
- K-TOOL INTERNATIONAL 9 in Knurled Adjusting Screw Plain Grip Locking Plier (KTI-58710)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 17mm (80752)
- DRILL AMERICA 3/4"-10 Carbon Steel Bottoming Hand Tap (DWTB3/4-10)
- M.A. FORD Twister Micro-Tuff Drill, #86 (30501050)
- M.A. FORD Twister Micro-Tuff Drill, 2.15Mm (305M0215AM)
- M.A. FORD Twister Micro-Tuff Drill, #50 (30507000AM)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 70 (30202800)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 51 (30206700)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030)
- OSG Micro Drill, 0.0736, Carbide, 11.00mm Flute (3300187)
- M.A. Ford Micro Size Drill Bits