Shop All High Speed Steel End Mills
M.A. Ford
Micro Drill, Carbide, 130D, Metric, 1.20mm
Mfr # 30204720
Zoro # G7238038
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.20 mm
- Size 1.20mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30204720
- Zoro # G7238038
- UPC # 697604322975
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.20 mm |
Size | 1.20mm |
Shank Dia. | 1/8 in |
Overall Length | 38.00 mm |
Flute Length | 10.16 mm |
Maximum Drilling Depth | 8.36 mm |
Depth:Dia. Ratio | 7xD |
Dimension Type | Metric |
Drill Diameter Tolerance | +0.0000/-0.0005 in |
Drill Length Class | Micro Length |
Shank Length | 1.0961 in |
Description
Micro Drill, Drill Bit Size 1.20 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000/-0.0005 in, Helical, 35 Degrees , General Purpose
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Mat 1 35 10/14 (3955131500)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 3/64in (30504690AM)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Long End Mill (DWCF728)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 13/16x7/8x1-7/8x6-1/8 (C33054)
- OSG HSS End Mill, 1/4in.dia., 1/2in.Cut L (5730500)
- DRILLCO 1/2 4 FLUT DBL END END-MIL 1/2 SHK 5500A (55A132B)
- M.A. Ford End Mills