Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill, Bit Size 0.0299", 1.496" L
Mfr # 305M0076AM
Zoro # G705402021
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.76 mm
- Decimal Equivalent 0.0299
- Drill Bit Point Angle 135 Degrees
- Shank Dia. 3.00 mm
- Overall Length 38.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 305M0076AM
- Zoro # G705402021
- UPC # 697604193049
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 0.76 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 10.16 mm |
Maximum Drilling Depth | 7.62 mm |
Depth:Dia. Ratio | 10xD |
Drill Diameter Tolerance | +0.0000/-0.0003 in |
Shank Length | 1.0961 in |
Drill Length Class | Micro Length |
Description
Micro Drill, Drill Bit Size 0.76 mm, Drill Bit Point Angle 135 Degrees , Carbide, AlCrN, +0.0000/-0.0003 in, Helical, 12 Degrees , High Performance
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN REPLACEMENT BLADE FOR 15063 (TL15067)
- STARRETT Drive Pin Punch, 3/32 In Tip, 4 In L (565B)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK25 (MS103)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-3/32" L (ZM60)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 68 (30203101)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- M.A. FORD Micro Drill, 130D, Fractional Inch, 5/64in (30207810)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 51 (30206700)
- OSG Micro Drill, 0.0413, Carbide, 6.00mm Flute (3300105)
- M.A. Ford Drill Bits