Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill, Bit Size 0.0213", 1.496" L
Mfr # 305M0054
Zoro # G905402180
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.54 mm
- Decimal Equivalent 0.0213
- Drill Bit Point Angle 135 Degrees
- Shank Dia. 3.00 mm
- Overall Length 38.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 305M0054
- Zoro # G905402180
- UPC # 697604339355
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 0.54 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Flute Length | 6.35 mm |
Maximum Drilling Depth | 4.76 mm |
Depth:Dia. Ratio | 9xD |
Drill Diameter Tolerance | +0.0000/-0.0003 in |
Shank Length | 1.2461 in |
Drill Length Class | Micro Length |
Description
Micro Drill, Drill Bit Size 0.54 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), +0.0000/-0.0003 in, Helical, 12 Degrees , High Performance
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Thread Chaser, Standard (7402)
- HOUGEN 12,000-Series Annular Cutter Tapping Kit 2 in. Depth (12007)
- STARRETT Caliper Electronic W/O Output 8"/200mm W/Plastic Case (EC799A-8/200)
- GREENLEE Shoe Assy, Emt 1-1/4, 1-1/2In. (18831)
- M.A. FORD Twister Micro-Tuff Drill, #80 (30501350)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Micro Drill, 130D, Fractional Inch, 5/64in (30207810)
- M.A. FORD Twister Micro-Tuff Drill, 2.15Mm (305M0215AM)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030AM)
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- M.A. Ford Drill Bits