Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill Bit, Metric, 2.80.mm, Carbide
Mfr # 2MDCL1102A
Zoro # G7172527
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 2.80 mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2MDCL1102A
- Zoro # G7172527
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.80 mm |
Shank Dia. | 3.00 mm |
Overall Length | 81.00 mm |
Flute Length | 34.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Details
Item | Extra Long Drill Bit |
Shank Type | Straight |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.1102 |
Drill Bit Finish | Altima |
Drill Bit Point Angle | 140 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
Coolant Through | Yes |
Application | Metalworking |
Shank Type - Machining | Straight |
Point Type | Cam Relief |
Flute Type | Spiral |
List Number | 2MDCL |
Coolant Fed | Coolant Through |
Standards | Not Rated |
Description
Extra Long Drill Bit, Drill Bit Size 2.80 mm, Drill Bit Point Angle 140 Degrees , 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR THOR RAWHIDE HAMMER - SIZE 4 FIBERGLASS (TH01016SFG)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- MALCO MC14N 14 in. Combination Cut Aluminum Snip (MC14N)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- M.A. FORD Twister Micro-Tuff Drill, #80 (30501350)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- M.A. FORD Twister Micro-Tuff Drill, #46 (30508100)
- M.A. FORD Micro Drill, Carbide, 130D, Wire, Size 52 (30206350)
- WALTER Jobber Drill, 1.9mm, 140, Carbide (A6588TML-1.9)
- M.A. Ford Micro Size Drill Bits