Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill Bit, Metric, 2.50.mm, Carbide
Mfr # 2MDCL0984A
Zoro # G1429019
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.50 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 2MDCL0984A
- Zoro # G1429019
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Shank Dia. | 3.00 mm |
Overall Length | 74.00 mm |
Flute Length | 28.00 mm |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Details
Item | Extra Long Drill Bit |
Shank Type | Straight |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.0984 |
Drill Bit Finish | Altima |
Drill Bit Point Angle | 140 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Number of Pieces | 1 |
Shank Type - Machining | Straight |
Flute Type | Spiral |
Point Type | Cam Relief |
List Number | 2MDCL |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Application | Metalworking |
Standards | Not Rated |
Description
Extra Long Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 140 Degrees , 10xD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5 (T308B)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit (S-4WPP-50)
- WIDIA Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide (CPMT3252LF)
- PROSKIT Lunar Series Crimper, Ferrules 6-2 AWG (300-077)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 70 (30202800)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 0.4mm (30201570)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- MICRO 100 1/32" Carbide 118 Deg. Jobber Length Drill Bit (DR-031-2)
- M.A. Ford Drill Bits