Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill Bit, Crbide, 135D, Wire, Size 76
Mfr # 30502000
Zoro # G7233950
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #76
- Shank Type Straight
- Size #76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M.A. Ford
- MFR # 30502000
- Zoro # G7233950
- UPC # 697604340382
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #76 |
Size | #76 |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 1/4 in |
Depth:Dia. Ratio | 10xD |
Dimension Type | Wire Size |
Sizes Included | #76 |
Description
Micro Drill Bit, Drill Bit Size #76, Drill Bit Point Angle 135 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34438)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 2, Carbide (TNMG432EMU-AC6030M)
- CRAFTSMAN Cordless Impact Wrench, 3/8", V20 (CMCF911B)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- M.A. FORD Twister Micro-Tuff Drill, 3/32 (30509380)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 72 (30202500)
- M.A. FORD Micro Drill, Bit Size 0.0213", 1.496" L (305M0054)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 51 (30206700)
- M.A. FORD Twister Micro-Tuff Drill, #83 (30501200AM)
- M.A. FORD Twister Micro-Tuff Drill, 1.55Mm (305M0155)
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- M.A. Ford Micro Size Drill Bits