Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill Bit, Crbide, 130D, Wire, Size 75
Mfr # 30202102
Zoro # G7237898
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Size #75
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30202102
- Zoro # G7237898
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #75 |
Size | #75 |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 21/64 in |
Dimension Type | Wire Size |
Depth:Dia. Ratio | 10xD |
Details
Item | Micro Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.0210 |
Material | Carbide |
Drill Bit Point Angle | 130 Degrees |
Point Angle | 130 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point Type | 4 Facet Point |
List Number | 302 |
Description
Micro Drill Bit, Drill Bit Size #75, Drill Bit Point Angle 130 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBSKIT)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- M.A. FORD Micro Drll Bit, Carbde, 130D, Wire, 1-1/2inL (30203100)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- M.A. FORD Twister Micro-Tuff Drill, #56 (30504650AM)
- M.A. FORD Micro Drill, Bit Size 0.0201", 1.496" L (305M0051)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 68 (30203101)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 1.25mm (30204920)
- M.A. Ford Micro Size Drill Bits