Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill Bit, Crbide, 130D, Wire, Size 70
Mfr # 30202800
Zoro # G7237828
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Size #70
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30202800
- Zoro # G7237828
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #70 |
Size | #70 |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 1/4 in |
Depth:Dia. Ratio | 5xD |
Dimension Type | Wire Size |
Details
Drill Bit Grouping | Drill Bit |
Item | Micro Drill Bit |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.0280 |
Material | Carbide |
Drill Bit Point Angle | 130 Degrees |
Point Angle | 130 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
List Number | 302 |
Point Type | 4 Facet Point |
Description
Micro Drill Bit, Drill Bit Size #70, Drill Bit Point Angle 130 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- FREUD Premier Fusion General Purpose Blade, 14 (P414)
- DRILL AMERICA 15/32"-32 HSS Plug Hand Tap (DWTST15/32-32P)
- DYNABRADE Contact Arm Assembly for 11X732, 11X731 (11218)
- M.A. FORD Micro Drll Bit, Carbde, 130D, Wire, 1-1/2inL (30203100)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 75 (30202102)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 51 (30206700)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 1/16in (30506250AM)
- M.A. Ford Micro Size Drill Bits