Shop All High Speed Steel End Mills
M.A. Ford
Micro Drill Bit, Crbide, 130D, Wire, Size 62
Mfr # 30203800
Zoro # G7237916
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #62
- Size #62
- Decimal Equivalent 0.0380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30203800
- Zoro # G7237916
- UPC # 697604322494
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #62 |
Size | #62 |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 0.4 in |
Maximum Drilling Depth | 0.343 in |
Depth:Dia. Ratio | 9xD |
Dimension Type | Wire Size |
Shank Length | 1.1 in |
Drill Diameter Tolerance | +0.0000/-0.0005 in |
Drill Length Class | Micro Length |
Description
Micro Drill, Drill Bit Size #62, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000/-0.0005 in, Helical, 35 Degrees , General Purpose
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 6" Diagonal Cutting Pliers, Comfort Grip Handle (D055038)
- OSG Screw Machine Drill Bit, 3.26 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595326)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3707)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- M.A. FORD Micro Drill Bit, 135D, Wire, 13/32inL Flute (30505500)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 3/64in (30504690AM)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF308)
- DRILLCO 27/64, 4FL SGL END END-MIL 3/8 SHK -5100A (51A127A)
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End Long End Mill (DWCF756)
- DRILL AMERICA 7/8"x1/2" HSS 2 Flute Single End End Mill (DWCT335)
- M.A. Ford High Speed Steel End Mills