Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill Bit, Crbide, 130D, Wire, Size 51
Mfr # 30206700
Zoro # G7233829
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Size #51
- Decimal Equivalent 0.0670
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30206700
- Zoro # G7233829
- UPC # 697604323651
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #51 |
Size | #51 |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 31/64 in |
Maximum Drilling Depth | 0.38 in |
Depth:Dia. Ratio | 5xD |
Dimension Type | Wire Size |
Drill Diameter Tolerance | +0.0000/-0.0005 in |
Shank Length | 1.02 in |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size #51, Drill Bit Point Angle 130 Degrees
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS WaveDrive Pro 10 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M10XT)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500032)
- DAVIES T Knob Bar, 1/4-20 Thread Size, 0.56"L, GP Phenolic (3090-L)
- J.W. WINCO GN598.3-KU-23 Retractable Handle Plastic (23WG64)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 76 (30202000)
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- M.A. FORD Twister Micro-Tuff Drill, #57 (30504300)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- M.A. FORD Micro Drill, Carbide, 130D, Metric, 0.4mm (30201570)
- M.A. FORD Twister Micro-Tuff Drill, #68 (30503100AM)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- M.A. Ford Drill Bits