Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill, 135D, Fractional Inch, 1/16in
Mfr # 30506250AM
Zoro # G7259841
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Size 1/16"
- Decimal Equivalent 0.0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30506250AM
- Zoro # G7259841
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Size | 1/16" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 31/64 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 5xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Micro Drill Bit |
Decimal Equivalent | 0.0625 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Altima |
Material | Carbide |
Drill Bit Point Angle | 135 Degrees |
Finish | Altima(R) |
Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point Type | Web Thinned |
List Number | 305 |
Description
Micro Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2318YG-200)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134229002)
- LYNDEX-NIKKEN Coolant Collet, ER40, 5/8in (E40-040(C))
- KRAFT TOOL Channel Float, Rnd, 6x72 in, Mag, w/o Handle (CC046-01)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 76 (30202000)
- M.A. FORD Micro Drill, Carbide, 130D, Wire, Size 52 (30206350)
- M.A. FORD Twister Micro-Tuff Drill, #68 (30503100AM)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- M.A. FORD Twister Micro-Tuff Drill, 5/64 (30507810AM)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030AM)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- M.A. Ford Micro Size Drill Bits