Shop All Micro Size Drill Bits
M.A. Ford
Micro Drill, 130D, Fractional Inch, 5/64in
Mfr # 30207810
Zoro # G7233838
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Size 5/64"
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0781
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M.A. Ford
- MFR # 30207810
- Zoro # G7233838
- UPC # 697604324016
- Country of Origin United States
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Size | 5/64" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Flute Length | 0.48 in |
Maximum Drilling Depth | 0.363 in |
Depth:Dia. Ratio | 5xD |
Dimension Type | Fractional Inch |
Drill Length Class | Micro Length |
Shank Length | 1.02 in |
Drill Diameter Tolerance | +0.0000/-0.0005 in |
Description
Micro Drill, Drill Bit Size 5/64 in, Drill Bit Point Angle 130 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), +0.0000/-0.0005 in, Helical, 35 Degrees , General Purpose
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Double Offset Ring Wrench, 1/4x5/16" (000900203)
- KRAFT TOOL Multi-Trac Fresno 1-1/2" Spacin, 36" x 5 (CC877BT)
- KIPP Seal And Shim Washer Hygienic Usit®, D=6, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.061)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- M.A. FORD Micro Drill, Bit Size 0.0201", 1.496" L (305M0051)
- M.A. FORD Twister Micro-Tuff Drill, #38 (30510150AM)
- M.A. FORD Twister Micro-Tuff Drill, #83 (30501200AM)
- M.A. FORD Twister Micro-Tuff Drill, 2.15Mm (305M0215AM)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030)
- M.A. FORD Twister Micro-Tuff Drill, 0.30Mm (305M0030AM)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- M.A. Ford Micro Size Drill Bits